missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Expanded Surface Polystyrene Roller Bottle with Easy Grip Cap
BIOPHARMA

Product Code. 10440672 Shop All Corning Products
Change view
Click to view available options
Packaging:
2/bag
20/bag
6/bag
Unit Size:
Pack of 20
Pack of 40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Unit Size
10440672 20/bag Pack of 20
10469901 2/bag Pack of 40
11343765 6/bag Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10440672 Supplier Corning™ Supplier No. 431135
Estimated Shipment: 24-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features a ribbed design that doubles the growth area without increasing bottle size. Corning™ Expanded Surface Roller Bottles one-piece seamless polystyrene construction prevents warping or bowing during use.

Treated for optimal cell attachment

  • One piece seamless construction
  • All bottles have printed lot numbers to aid in product traceability
  • Sterile
  • Nonpyrogenic
  • Ribbed design provides twice the surface area with the same exterior dimensions

Order Info

Packaged 2 bottles per bag, 5 bottles per bag or 20 bottles per tray

Certifications

Certified nonpyrogenic

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 20/Cs.
No. per Pack 20/Pk.
Packaging 20/bag
Sterility Sterile
Cell Growth Area 1700 cm2
Closure Color Orange
Surface Treatment TC-Treated
Graduated No
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.