missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Gel-Loading Pipet Tips, Flat, 0.2 mm
Corning–Gel-Loading Pipet Tips–Designed with capillary end to allow easy access into vertical and horizontal electrophoresis gels.
179.17 € - 209.85 €
Specifications
Sterility | Non-sterile |
---|---|
Color | Natural |
Thickness | 0.2 mm |
Clean Claims | DNase, RNase Free |
For Use With (Application) | Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10559311
|
Corning™
4815 |
10 μL |
179.17 €
Pack of 400 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
10324751
|
Corning™
4884 |
1 to 200 μL |
209.85 €
Pack of 400 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
Description
Corning™ gel-loading polypropylene pipet tips feature a flat 0.2 mm thick capillary end that allows easy access into vertical and horizontal electrophoresis gels. Designed for use with Gilson™ and other popular ultra-micropipettors-200 tips/rack-Nonsterile, RNase-/DNase-free, nonpyrogenic and trace metal-free.Specifications
Non-sterile | |
0.2 mm | |
Capillary end allows easy access into vertical and horizontal electrophoresis gels, ultra micropipettors | |
Rack |
Natural | |
DNase, RNase Free | |
Gel Loading | |
Polypropylene |