missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ GL45 Three-Hole Delivery Cap, Red High Temperature (180°C) PBT with PTFE liner
Shop All Corning Products
Click to view available options
Thread Size (Metric):
GL 45
Unit Size:
Each
Description
These are various sizes and types of screw caps for use with storage bottles.
Order Info
One cap per case
Specifications
Specifications
| Color | Red |
| Material | PBT |
| No. per Case | 1/Cs. |
| No. per Pack | 1/Pk. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Liner Material | PTFE |
| Neck Finish | 39 mm |
| Product Type | Screw Cap |
| For Use With (Equipment) | Media bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction