missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Flexible polypropylene bottom with snap-on polyethylene lid serves as a beaker or storage container.
- Graduated in both milliliters and ounces.
- Nonpyrogenic.
Specifications
Specifications
| Capacity (English) | 8.45 oz. |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| Includes | Beaker Only |
| Type | Beaker |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Graduated | Yes |
| Certifications/Compliance | Non-pyrogenic |
| Scale | Dual Scale |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?