missing translation for 'onlineSavingsMsg'
Learn More

Corning™ HYPERFlask™ M Cell Culture Vessels
BIOPHARMAGREENER_CHOICE

Product Code. 10343305 Shop All Corning Products
Change view
Click to view available options
Surface Coating:
CellBIND Treated
Not Treated
No. per Pack:
1/Pk.
4/Pk.
No. per Case:
24/Cs.
4/Cs.
Unit Size:
Pack of 24
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Surface Coating No. per Pack No. per Case Unit Size
10343305 CellBIND Treated 4/Pk. 4/Cs. Pack of 4
10569765 CellBIND Treated 4/Pk. 24/Cs. Pack of 24
10281845 CellBIND Treated 1/Pk. 4/Cs. Pack of 4
15554449 Not Treated 1/Pk. 4/Cs. Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10343305 Supplier Corning™ Supplier No. 10020
In Stock
Add to basket
Edge
Add to basket

Designed specifically for manual use, high-yield and high-performance. Specifically designed for manual use. Corning™ HYPERFlask™ M Cell Culture Vessel uses a multi-layer gas permeable growing surface for efficient gas exchange.

The Corning High Yielding Performance Flask (HYPERFlask) cell culture vessel offers 1720 cm² growth area in the footprint of a traditional 175 cm² flask. This high yield, high performance flask utilizes a multilayered gas permeable growing surface for efficient gas exchange.

  • Innovative Design – 10 interconnected polystyrene growth surfaces
  • Optimal Growth – Corning CellBIND™ Surface treated gas permeable polystyrene for superior cell attachment and growth
  • Increase Cell Yield – 10-fold higher cell yields increases productivity and capacity and reduces processing time and incubator space
  • Save Time and Space – Reduce processing time and incubator storage space by handling one flask as compared to 10 traditional 175 cm² flasks
  • Automation Compatible – Bar coded and compatible
  • with The Automation Partnership SelecT™ and CompacT™ SelecT™ cell culture systems with an upgrade

The Corning HYPERFlask Cell Culture Vessel has the same external dimensions as a standard T 175 cm² flask with 10 times the cell yield.

Order Info

Supplied double bagged.

TRUSTED_SUSTAINABILITY

Specifications

Barcode Yes
Closure Color Orange
Closure Material HDPE
Capacity (Metric) 560 mL
Material Polystyrene
For Use With (Application) Cell Propagation, Protein Production, Virus Production, Transfection
Neck Style Straight
No. per Case 4/Cs.
No. per Pack 4/Pk.
Product Type Cell Culture Vessel
Shape Rectangular
Surface Coating CellBIND Treated
Graduated No
Sterility Sterile
Bottom Shape Rectangular
Closure Type Flat
Culture Area 1720 cm2
Surface Treatment CellBIND
Volume (Metric) Working 560 mL
Tray Layers 10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.