missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes

Product Code. 10296091 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
0.65 mL
1.7 mL
Unit Size:
Pack of 250
Pack of 500
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10296091 0.65 mL Pack of 500
10574391 1.7 mL Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10296091 Supplier Corning™ Supplier No. 3206
  • ONLINE EXCLUSIVE PRICE
    51.50 €
    48.10 € / Pack of 500
    Save 3.40 €
    6% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in a better sample recovery. Corning™ Costar™ Low Binding Plastic Microcentrifuge Tubes™ withstand forces up to 17,000 x g.

  • Supplied nonsterile and are autoclavable.
  • External graduations and frosted writing spot for easy sample identification.
  • Positive seal design allows repeated opening and closing.
  • Flat cap surface for convenient labeling.
  • Withstands a maximum RCF of 17,000 x g.
  • Costar low binding microcentrifuge tubes feature a bonded polymer technology that reduces protein and nucleic acid binding, resulting in better sample recovery.
  • RNase-/DNase-free.
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Snap Cap
Certifications/Compliance RNase, DNase-free
Closure Color Natural
Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 0.65 mL
Color Natural
Material Polypropylene
No. per Pack 500/Pk.
Sterility Non-sterile
Graduated Yes
Closure Type Snap Cap
Bottom Shape Conical
Max. RCF 17,000 x g
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.