missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Low Profile Cell Culture Flask
Shop All Corning Products

Click to view available options
Surface Coating:
Corning Cellbind
Tissue Culture Treated
Unit Size:
Pack of 60
Volume (Metric) Working:
30 mL
Description
- 100cm2 available growth area
- Rectangular with canted neck, corner cap for easy pouring and improved access to flask for pipetting or scraping
- Manufactured from optically clear virgin polystyrene
- Available with patented Corning CellBIND™ surface treatment for enhanced cell attachment or tissue culture treatment
- Vented cap contains 0.2μm nonwettable membrane sealed to the cap, providing consistent, sterile gas exchange while minimizing risk of contamination
- Graduated
- 100% integrity tested
- Sterilized by gamma radiation and certified nonpyrogenic
Spécification
Spécification
| Capacity (English) | 7.1 oz. |
| Closure Color | Orange |
| Closure Material | HDPE |
| Capacity (Metric) | 210 mL |
| Material | Polyethylene |
| For Use With (Application) | For optimal cell attachment and growth |
| Neck Style | Canted |
| Shape | Rectangular |
| Surface Coating | Tissue Culture Treated |
| Graduated | Yes |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu