missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Low Profile Cell Culture Flask
Unique design reduces stacking height
249.21 € - 403.36 €
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Material | Polyethylene |
For Use With (Application) | For optimal cell attachment and growth |
Neck Style | Canted |
Product Code | Brand | Surface Coating | Volume (Metric) Working | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Surface Coating | Volume (Metric) Working | Price | Quantity & Availability | ||||
10447623
|
Corning™
3816 |
Tissue Culture Treated |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10199962
|
Corning™
3073 |
Corning Cellbind | 30 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- 100cm2 available growth area
- Rectangular with canted neck, corner cap for easy pouring and improved access to flask for pipetting or scraping
- Manufactured from optically clear virgin polystyrene
- Available with patented Corning CellBIND™ surface treatment for enhanced cell attachment or tissue culture treatment
- Vented cap contains 0.2μm nonwettable membrane sealed to the cap, providing consistent, sterile gas exchange while minimizing risk of contamination
- Graduated
- 100% integrity tested
- Sterilized by gamma radiation and certified nonpyrogenic
Specifications
Orange | |
Polyethylene | |
Canted | |
Yes | |
Vent |
HDPE | |
For optimal cell attachment and growth | |
Rectangular | |
Sterile |