missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Orbital Shaker Clamps
For holding Erlenmeyer flasks
45.92 €
Specifications
Product Type | Clamp |
---|---|
For Use With (Equipment) | LSE™ orbital shaker and LSE™ low speed orbital shaker |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
11333815
|
Corning™
480113 |
250 mL Erlenmeyer Flask |
45.92 €
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
11343815
|
Corning™
480114 |
500 mL Erlenmeyer Flask |
45.92 €
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
11353815
|
Corning™
480115 |
1 L Erlenmeyer Flask |
45.92 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
Description
For use with Corning™ LSE™ Orbital Shaker and Corning™ LSE™ Low Speed Orbital Shaker.Specifications
Clamp | |
LSE™ orbital shaker and LSE™ low speed orbital shaker |