missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Matrigel™ Matrix HC
GREENER_CHOICE

Product Code. 10726503 Shop All Corning Products
Change view
Click to view available options
Without Additives:
No LDEV
No LDEV, No GFR
No LDEV, No Phenol Red
Unit Size:
10mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Without Additives unitSize
10726503 No LDEV, No Phenol Red 10mL
10613004 No LDEV, No GFR 10mL
10365602 No LDEV 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Note: Avoid multiple freeze-thaws; do not store in a frost-free freezer
Product Code. 10726503 Supplier Corning™ Supplier No. 354262
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy
Note: Avoid multiple freeze-thaws; do not store in a frost-free freezer

High concentration (HC) formulation is ideal for applications in which a high protein concentration augments the growth of tumors; allows a Matrigel basement membrane matrix plug to maintain its integrity after subcutaneous injection into mice

Corning extracellular matrices (ECMs) enable researchers to mimic in vivo environments for 2D and 3D cell culture applications.

Corning Matrigel matrix is a solubilized basement membrane preparation extracted from the Engelbreth-Holm-Swarm (EHS) mouse sarcoma, a tumor rich in extracellular matrix proteins, including Laminin (a major component), Collagen IV, heparan sulfate proteoglycans, entactin/nidogen, and a number of growth factors.

TRUSTED_SUSTAINABILITY

Specifications

Concentration High
Product Type Basement Membrane Matrix
Sterility Sterile
Without Additives No LDEV, No Phenol Red
Product Line Matrigel Matrix
Quantity 10 mL
Format Matrigel Matrix High Concentration, Phenol Red-Free, LDEV-Free
Source Engelbreth-Holm-Swarm Mouse Tumor
Content And Storage -20°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.