missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Microcentrifuge Tubes

Product Code. 10478181 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
Bottom Shape:
Conical
Conical (Self-standing)
Cap Style:
Attached with Silicone O-ring
Unattached
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Bottom Shape Cap Style Unit Size
10478181 1.5 mL Conical Attached with Silicone O-ring Pack of 500
10183901 2 mL Conical (Self-standing) Attached with Silicone O-ring Pack of 500
10490092 2 mL Conical (Self-standing) Unattached Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10478181 Supplier Corning™ Supplier No. 430909
  • ONLINE EXCLUSIVE PRICE
    318.00 €
    297.18 € / Pack of 500
    Save 20.82 €
    6% Off
View all promotions
Estimated Shipment: 20-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specially designed polypropylene tubes protect sensitive samples and provide added security against leakage and contamination. Corning™ Microcentrifuge Tubes withstand forces up to 20,000 x g.

  • Corning polypropylene microcentrifuge tubes feature screw caps that provide a tight secure seal.
  • Choice of attached cap with silicone O-Ring or unattached rim seal cap.
  • Withstands a maximum 20,000 RCF.
  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Attached with Silicone O-ring
Closure Color Orange
Closure Material Polypropylene
Capacity (Metric) 1.5 mL
Color Natural
Material Polypropylene
No. per Pack 50/Pk.
Sterility Sterile
Graduated No
Closure Type Screw Cap
Bottom Shape Conical
Max. RCF 20,000 x g
Product Type Microcentrifuge Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.