missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Specially designed polypropylene tubes protect sensitive samples and provide added security against leakage and contamination. Corning™ Microcentrifuge Tubes withstand forces up to 20,000 x g.
- Corning polypropylene microcentrifuge tubes feature screw caps that provide a tight secure seal.
- Choice of attached cap with silicone O-Ring or unattached rim seal cap.
- Withstands a maximum 20,000 RCF.
- Sterile
Specifications
Specifications
| Cap Style | Unattached |
| Closure Color | Orange |
| Closure Material | Polypropylene |
| Capacity (Metric) | 2 mL |
| Color | Natural |
| Material | Polypropylene |
| No. per Pack | 50/Pk. |
| Sterility | Sterile |
| Closure Type | Screw Cap |
| Bottom Shape | Conical (Self-standing) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?