missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Plain Reusable Short Stem Plastic Funnels

Product Code. 17243554 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric)Top:
10 cm
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
17243554 10 cm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17243554 Supplier Corning™ Supplier No. 6120P100
  • ONLINE EXCLUSIVE PRICE
    30.65 €
    28.61 € / Pack of 12
    Save 2.04 €
    6% Off
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Durable polypropylene funnels are translucent and allow safe and easy transfers of solids or liquids from one vessel to another.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 10 cm
Material Polypropylene
Height (Metric) 15.5 cm
For Use With (Equipment) Squibb seperatory
Includes 7.7 L x 0.8 cm O.D. short stem
Quantity 12/Pk.
Diameter (English)Top 3.9 in.
Height (English) 6.1 in.
Product Type Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.