missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Plain Reusable Short Stem Plastic Funnels

Product Code. 17293554 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric) Stem:
1.5 mm
4 mm
6 mm
7 mm
11 mm
15 mm
Height (Metric):
45 mm
65 mm
85 mm
110 mm
180 mm
220 mm
Length (Metric) Stem:
25 mm
35 mm
43 mm
55 mm
90 mm
95 mm
Unit Size:
Pack of 12
Pack of 24
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Stem Height (Metric) Length (Metric) Stem Unit Size
17293554 6 mm 110 mm 55 mm Pack of 12
17263554 1.5 mm 45 mm 25 mm Pack of 24
17283554 7 mm 85 mm 43 mm Pack of 24
17273554 4 mm 65 mm 35 mm Pack of 24
16546834 15 mm 220 mm 95 mm Pack of 12
17253554 11 mm 180 mm 90 mm Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17293554 Supplier Corning™ Supplier No. 6120P75
  • ONLINE EXCLUSIVE PRICE
    18.40 €
    17.19 € / Pack of 12
    Save 1.21 €
    6% Off
View all promotions
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable polypropylene funnels are translucent and allow safe and easy transfers of solids or liquids from one vessel to another.

Allows safe and easy transfer of solids or liquids from one vessel to another.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Stem 6 mm
Material Polypropylene
Height (Metric) 110 mm
Description Constructed of durable translucent Polypropylene
Length (Metric) Stem 55 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.