missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polyethylene Lids for Graduated Disposable Polypropylene Beakers

Product Code. 10520903 Shop All Corning Products
Change view
Click to view available options
For Use With (Equipment):
02-540-11 250 mL Graduated Disposable Polypropylene Beakers
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10520903 02-540-11 250 mL Graduated Disposable Polypropylene Beakers Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10520903 Supplier Corning™ Supplier No. 430181
  • ONLINE EXCLUSIVE PRICE
    329.00 €
    306.68 € / Pack of 500
    Save 22.32 €
    6% Off
Estimated Shipment: 09-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These replacement snap-on polyethylene lids fit on the Corning 250mL containers 02-540-11.

These replacement snap-on polyethylene lids fit on the Corning™ 250 mL containers (Nos. 430179 and 430180) and are nonpyrogenic

TRUSTED_SUSTAINABILITY

Specifications

Material HDPE
For Use With (Equipment) 02-540-11 250 mL Graduated Disposable Polypropylene Beakers
Quantity 500/Cs.
Sterility Sterile
Certifications/Compliance Non-pyrogenic
Style Snap-on Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.