missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes
BIOPHARMA

Product Code. 10262861 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Diameter (Metric):
17 mm
30 mm
Length (Metric):
114 mm
118.5 mm
119 mm
Packaging:
Rack
Without rack
Unit Size:
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Length (Metric) Packaging Unit Size
10262861 15 mL 17 mm 118.5 mm Rack Pack of 500
10272861 15 mL 17 mm 119 mm Without rack Pack of 500
10684541 50 mL 30 mm 114 mm Rack Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10262861 Supplier Corning™ Supplier No. 430055
  • ONLINE EXCLUSIVE PRICE
    230.00 €
    214.22 € / Pack of 500
    Save 15.78 €
    6% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from crystal clear rigid PET for optimum visibility. Corning™ Polyethylene Terephthalate (PET) Centrifuge Tubes have conical bottoms and high-density polyethylene plug seal caps providing a premium centrifuge tube.

  • Corning centrifuge tubes feature black printed graduations and a large white marking spot.
  • Available with your choice of cap styles: the advanced Corning CentriStar™ cap or the original plug seal cap.
  • Sterile. RNase-/DNase-free.
  • Nonpyrogenic.
  • 95 kPA (14 psi) pressure tested – plug seal cap only.


PP = polypropylene, PET = polyethylene terephthalate, RCF = relative centrifugal force (x g).

Order Info

Rack included

TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Closure Color Orange
Diameter (English) Outside 0.7 in.
Color Clear
Capacity (Metric) 15 mL
Disposable Single-use
Material PET
Includes Rack
No. per Case 500
No. per Pack 50
Packaging Rack
Sterility Sterile
Shape Conical
Length (Metric) 118.5 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Plug
Closure Included Yes
Writing Area Large White Marking Area
Diameter (Metric) 17 mm
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 3600 x g
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.