missing translation for 'onlineSavingsMsg'
Learn More

Corning™ CellBIND™ Polystyrene Roller Bottles with Easy Grip Cap
BIOPHARMA

Product Code. 10337152 Shop All Corning Products
Change view
Click to view available options
Cell Growth Area:
1700 cm2
850 cm2
Closure Type:
Easy Grip
Easy Grip Vent
Closure Color:
Orange
Red
Unit Size:
Pack of 20
Pack of 40
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Growth Area Closure Type Closure Color Unit Size
10337152 1700 cm2 Easy Grip Orange Pack of 20
11706794 850 cm2 Easy Grip Vent Red Pack of 40
11383595 850 cm2 Easy Grip Orange Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10337152 Supplier Corning™ Supplier No. 431134
Estimated Shipment: 24-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Treated with patented Corning CellBIND™ surface treatment

  • Easy Grip Vent Cap is designed for applications requiring consistent gas exchange and features large knurls designed for ergonomic handling
  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Treated with a Corning™ CellBIND™ surface treatment for enhanced cell attachment
  • One piece seamless construction with printed graduations
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and nonpyrogenic

Certifications

Certified nonpyrogenic

Compliance

Meets the USP Class VI requirements for plastic containers and closures

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 20/Cs.
No. per Pack 20/Pk.
Sterility Sterile
Cell Growth Area 1700 cm2
Closure Color Orange
Surface Treatment Corning CellBIND Surface
Graduated No
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip
Show More Show Less

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.