missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Primaria™ Tissue Culture Dishes
BIOPHARMAGREENER_CHOICE

Product Code. 10741392 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
39.14 mm
58.8 mm
100 mm
Culture Area:
21.3 cm2
58.95 cm2
9.6 cm2
Volume (Metric) Working:
16 to 17.5 mL
2.5 to 3 mL
6 to 7 mL
Height (Metric):
9.53 mm
11.05 mm
20 mm
Unit Size:
Pack of 200
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Culture Area Volume (Metric) Working Height (Metric) unitSize
10741392 100 mm 58.95 cm2 16 to 17.5 mL 20 mm Pack of 200
10596542 39.14 mm 9.6 cm2 2.5 to 3 mL 11.05 mm Pack of 200
10506552 58.8 mm 21.3 cm2 6 to 7 mL 9.53 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10741392 Supplier Corning™ Supplier No. 353803
Add to basket
Add to basket
This item is not returnable. View return policy

Modified polystyrene surface for enhanced cell culture. Corning™ Primaria™ Tissue Culture Dishes feature flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells.

The Corning Primaria surface features a unique mixture of oxygen-containing (negatively charged) and nitrogen-containing (positively charged) functional groups on the polystyrene surface. The surface supports the growth of cells that can exhibit poor attachment or limited differentiation potential when cultured on traditional TC surfaces, including neuronal, primary, endothelial, and tumor cells. The surface consistency of each lot is confirmed by electron spectroscopy chemical analysis (ESCA).

  • Crystal-grade polystyrene modified by proprietary vacuum-gas plasma treatment process
  • Stable, permanent surface modification
  • Optically clear
  • Packaged in red color-coded, peel-open, medical-style packages
  • Sterilized by gamma irradiation
  • Nonpyrogenic tested to less than 0.1 EU/mL

Order Info

Packaged in red color-coded peel-open, medical-style packages; Available in three sizes; supplied 20 per sleeve in cases of 200; With Lids

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 17.5 mL (Well)
Color Clear
Culture Area 58.95 cm2
Material Polystyrene
Shape Round
Sterility Sterile
Surface Treatment Multi-treated
Type Cell Culture Dish
Volume (Metric) Working 16 to 17.5 mL
No. per Case 200/Cs.
No. per Pack 20/Pk.
Height (Metric) 20 mm
Diameter (Metric) 100 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.