missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Glass Spinner Flasks

Product Code. 10158431 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
3000 mL
6 L
8 L
Diameter (Metric) Outer:
70 mm
80 mm
100 mm
125 mm
186 mm
234 mm
Diameter (Metric) Center Neck:
7 cm
10 cm
12 cm
14 cm
Unit Size:
Each
Product Code. Capacity (Metric) Diameter (Metric) Outer Diameter (Metric) Center Neck unitSize
10158431 3000 mL 186 mm 12 cm Each
10210532 125 mL 70 mm 7 cm Each
10678832 250 mL 80 mm 7 cm Each
10522112 8 L 234 mm 10 cm Each
10477681 1 L 125 mm 10 cm Each
10371972 3000 mL 186 mm 10 cm Each
10689022 6 L 234 mm 14 cm Each
10643243 3000 mL 186 mm 14 cm Each
10648832 6 L 234 mm 10 cm Each
10361972 500 mL 100 mm 10 cm Each
10 options
This item is not returnable. View return policy

Product Code. 10158431

Brand: Corning™ 45023L

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance

  • Baffles enhance aeration and agitation of contents of the flask.
  • Unique impeller design ensures optimal stirring.
  • Sidearm designs permit easy access of 25 mL and 50 mL pipets.
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Orange
Closure Material Polypropylene
Diameter (English) Outer 7.3 in.
Diameter (Metric) Center Cap 12 cm
Diameter (Metric) Center Neck 12 cm
Diameter (Metric) Inner Side Arm 2.9 cm
Diameter (Metric) Side Arm 4.5 cm
Diameter (Metric) Side Arm Cap 4.5 cm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (English) 12.7 in.
Height (Metric) 32.5 cm
Includes Flat center cap and 2 angled side arms
Neck Style Angled
No. per Case 1/Cs.
No. per Pack 1/Pk.
Side Arm Angle 45°
Side Arm Openings 2
Thread Size GL 45
Sterility Non-sterile
Closure Type Screw Cap
Diameter (Metric) Outer 186 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.