missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PTFE-Coated Magnetic Stir Bars

Product Code. 10183943 Shop All Corning Products
Change view
Click to view available options
Length (Metric):
25.4 mm
50.8 mm
76.2 mm
Diameter (Metric):
9.5 mm
19 mm
Length (English):
1 in.
2 in.
3 in.
Diameter (English):
0.37 in.
0.75 in.
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) Length (English) Diameter (English) unitSize
10183943 50.8 mm 9.5 mm 2 in. 0.37 in. Each
10628653 25.4 mm 9.5 mm 1 in. 0.37 in. Each
10626953 76.2 mm 19 mm 3 in. 0.75 in. Each
3 options
This item is not returnable. View return policy

Product Code. 10183943

Brand: Corning™ 400430

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in Corning Hotplate Stirrers

Corning magnetic stir bars are polytetrafluorethylene (PTFE)-coated for increased chemical ­resistance. 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.37 in.
For Use With (Equipment) All PC-600 series hot plates and stirrers
Length (English) 2 in.
Diameter (Metric) 9.5 mm
Length (Metric) 50.8 mm
Material Magnet
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.