missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Polypropylene Low-Form Beakers, Graduated

Product Code. 11317841 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1 L
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11317841 1 L Pack of 6
11327841 25 mL Pack of 24
11377841 50 mL Pack of 12
11397831 100 mL Pack of 12
11307841 150 mL Pack of 12
11337841 250 mL Pack of 6
11367841 400 mL Pack of 6
11397841 600 mL Pack of 6
11347841 2000 mL Pack of 6
11357841 3000 mL Pack of 4
11387841 5000 mL Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 11317841 Supplier Corning™ Supplier No. 1000P1L
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Translucent polypropylene beakers printed with blue graduations.

Translucent polypropylene beakers printed with blue graduations.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 4.17 in.
Diameter (Metric) Outer 10.6 cm
Capacity (Metric) 1 L
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 5.8 in.
Height (Metric) 14.8 cm
Increments 100 mL
Temperature (English) Max. Operating 140°F
Temperature (Metric) Max. Operating 60°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.