missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable Polypropylene Low-Form Beakers, Graduated

Product Code. 11397841 Shop All Corning Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1 L
2000 mL
3000 mL
5000 mL
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 11397841

Brand: Corning™ 1000P600

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Translucent polypropylene beakers printed with blue graduations.

Translucent polypropylene beakers printed with blue graduations.

TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (English) Outer 3.5 in.
Diameter (Metric) Outer 8.9 cm
Capacity (Metric) 600 mL
Material Polypropylene
For Use With (Application) For High Temperature and Chemical Resistance
Height (English) 4.92 in.
Height (Metric) 12.5 cm
Increments 100 mL
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Certifications/Compliance DIN, ASTM Class A and B
Scale Blue Graduated Scale
Style Griffin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.