missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top

Product Code. 11307871 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
2 L
Unit Size:
Pack of 12
Pack of 3
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11307871 2 L Pack of 3
11317871 - Pack of 12
11387861 - Pack of 12
11347861 - Pack of 12
11357861 - Pack of 12
11397861 - Pack of 6
11327871 - Pack of 6
11377861 - Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11307871 Supplier Corning™ Supplier No. 3022P2L
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Translucent polypropylene with raised graduations at primary scale points

Translucent polypropylene graduated cylinders are manufactured with raised graduations at the ­primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 L
Material Polypropylene
Tolerance ±20 mL
Certifications/Compliance ISO 6706
No. per Pack 1/Pk.
No. per Case 3/Cs.
Calibration To Contain
Disposable Reusable
Diameter (English) 3.3 in.
Scale Single
Diameter (Metric) 97 mm
Graduations 20 mL
Autoclavable Autoclavable
Max. Temperature 125°C
Subdivision 20 mL
Shape Round
Sterility Non-sterile
Base Type Hexagonal
Height (English) 18.97 in.
Height (Metric) 482 mm
Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.