Learn More
Corning™ Snap-Seal Disposable Plastic Sample Containers
Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly
Brand: Corning™ 1730-2C
Code : A0
Additional Details : Weight : 4.94415kg
Description
Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The containers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.
Specifications
Yes | |
Non-sterile | |
45 mL | |
Polypropylene | |
Translucent | |
84 mm | |
400/Pk. |
Polypropylene | |
1.5 oz. | |
Natural | |
Hinged Snap Cap | |
30 mm | |
400/Cs. |