missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Snap-Seal Disposable Plastic Sample Containers

Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly

Brand:  Corning™ 1730-8

Code : NEW

Additional Details : Weight : 3.76481kg

 View more versions of this product

Product Code. 10618774

  • 74.38 € / Pack of 100
Estimated Shipment: 30-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The ­con­­tainers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.

Specifications

Specifications

Yes
Non-sterile
240 mL
Polypropylene
Translucent
75 mm
100/Pk.
Polypropylene
8 oz.
Natural
Hinged Snap Cap
80 mm
100/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers