missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Snap-Seal Disposable Plastic Sample Containers

Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly

Brand:  Corning™ 1730-4H

Code : A0

Additional Details : Weight : 4.23900kg

 View more versions of this product

Product Code. 11855400

  • 100.75 € / Pack of 200
Estimated Shipment: 30-09-2024
to see stock.
Add to basket

Description

Description

Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The ­con­­tainers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.

Specifications

Specifications

Yes
Non-sterile
120 mL
Polypropylene
Translucent
91 mm
200/Pk.
Polypropylene
4 oz.
Natural
Hinged Snap Cap
45 mm
200/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers