Learn More
Corning™ Sterile Spatulas, Flat end
Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.
Brand: Corning™ 3007
Code : 66
Additional Details : Weight : 1.01250kg
Description
Constructed of rigid nontoxic polystyrene to provide good chemical resistance to aqueous solutions. Corning™Sterile Spatulas are an ideal solution for molecular biology applications, lyophilized samples, and contamination-free sampling.
- Corning spatulas are designed to save time and to provide contamination-free samples.
- Eliminates the recycling and resterilizing necessary with reusable spatulas.
- Available in five different configurations.
- Microspatulas available in two configurations.
- Individually packaged.
- Antistatic.
- Sterile.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Sterile | |
USP Class VI, non-pyrogenic, RNase and DNase-free Certified | |
Spatula | |
9.75 in. | |
Polystyrene |
Flat End, Round End | |
Yes | |
Molecular biology applications, lyophilized samples and contamination-free sampling | |
Flat end blade at one end and a larger round spoon at the other end | |
24.76 cm |