missing translation for 'onlineSavingsMsg'
Learn More

Corning™ U-Shaped Cell Culture Flasks
BIOPHARMA

Product Code. 15350591 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
60 mL
275 mL
Closure Type:
Phenolic
Plug Seal
Vented
Surface Coating:
None
TC-Treated
Tissue Culture Treated
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Type Surface Coating Unit Size
15350591 275 mL Vented Tissue Culture Treated Pack of 100
15360591 275 mL Plug Seal TC-Treated Pack of 100
15370591 275 mL Phenolic TC-Treated Pack of 100
15380591 60 mL Vented None Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 15350591 Supplier Corning™ Supplier No. 430641U
Stem Cell Research Savings
Use promo code 28032
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

  • Cap Style: Available with Vented, Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Tissue culture-treated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.2 oz.
Color Clear
Capacity (Metric) 275 mL
Material Polystyrene
For Use With (Application) Cell culture
Includes Lot numbers for ease in traceability
Neck Style Canted
Shape U-shaped
Surface Coating Tissue Culture Treated
Writing Surface Yes
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 75 cm2
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 15 to 22.5 mL
Show More Show Less

Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.