missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ TD Disposable Shorty Serological Pipets, Sterile

Product Code. 13063093 Shop All Corning Products
Click to view available options
Volume (Metric):
5 mL
50 mL
Length (Metric):
215 mm
358 mm
Unit Size:
Pack of 400
Pack of 50
This item is not returnable. View return policy

Product Code. 13063093

missing translation for 'mfr': Corning™ 7078B50

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile, plugged pipet is calibrated To Deliver.

These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Cat. No. 7078B-50 features negative and reverse graduations.
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.5 mL
Length (English) 14.09 in.
Negative Graduations 3 mL
Tip Style Round
Packaging Type Multi-pack
Volume (English) 1.69 oz.
Color Purple
Volume (Metric) 50 mL
Length (Metric) 358 mm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.