missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Corrugated FEP Tubing
Click to view available options
Diameter (Metric) Inner:
6.35 mm
9.39 mm
17.2 mm
Maximum Pressure:
120 psi
200 psi
250 psi
Thickness (Metric):
0.4 mm
0.8 mm
For Use With:
Barbed fittings
Compression fittings
Unit Size:
Each
Description
- Does not limit pressure or vacuum abilities
- Sold in lengths of 5 feet, each length has alternating sections of corrugated and noncorrugated tubing, with noncorrugated sections at both ends
- Temperature range from −184° to +205°C
- Withstands 27 in. Hg vacuum
Specifications
Specifications
| Diameter (Metric) Inner | 6.35 mm |
| Material | FEP |
| Diameter (Metric) Outer | 7.11 mm |
| Overall Length (Metric) | 1.5 m |
| Thickness (Metric) | 0.4 mm |
| For Use With | Barbed fittings |
| Min. Operating Temperature (Metric) | -184°C |
| Packaging Quantity | 1 Each |
| Sterility | Sterile |
| Color | Translucent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction