missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Corrugated FEP Tubing

Product Code. 11888013
Change view
Click to view available options
Diameter (Metric) Inner:
6.35 mm
9.39 mm
17.2 mm
Maximum Pressure:
120 psi
200 psi
250 psi
Thickness (Metric):
0.4 mm
0.8 mm
For Use With:
Barbed fittings
Compression fittings
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Maximum Pressure Thickness (Metric) For Use With unitSize
11888013 9.39 mm 200 psi 0.8 mm Barbed fittings Each
11878013 6.35 mm 250 psi 0.4 mm Barbed fittings Each
11818033 17.2 mm 120 psi 0.8 mm Compression fittings Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11888013 Supplier Masterflex™ Supplier No. 0640752
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Providing high flexibility and excellent chemical resistance, this Corrugated FEP Tubing maintains its shape and prevents kinking.

  • Does not limit pressure or vacuum abilities
  • Sold in lengths of 5 feet, each length has alternating sections of corrugated and noncorrugated tubing, with noncorrugated sections at both ends
  • Temperature range from −184° to +205°C
  • Withstands 27 in. Hg vacuum

Specifications

Diameter (Metric) Inner 9.39 mm
Material FEP
Diameter (Metric) Outer 10.1 mm
Overall Length (Metric) 1.5 m
Thickness (Metric) 0.8 mm
For Use With Barbed fittings
Min. Operating Temperature (Metric) -184°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 200 psi
Vacuum Level 27 in. Hg
Max. Operating Temperature (Metric) 205°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.