missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab COSA CIP 77 Liquid Detergent
Click to view available options
pH:
1.5 to 1.9
Unit Size:
25kg
Description
- Especially suitable for the removal of iron-oxide red pigments in homogenizers, tanks, pipelines as well as fermenters and similar equipment in the pharmaceutical and cosmetic industry.
- Suitable for CIP-systems.
- Surfactant-free.
- Validate-, measure- and controllable with conductivity.
- For standard CIP processes after the alkaline cleaning and intermediate rinse: Concentration: 0.5 to 2% COSA CIP 77, Temperature: 60°C to 80°C, Contact time: 20 to 30 minutes.
- Specific procedure to remove iron oxide red pigments: Concentration: 5 to 10 % COSA CIP 77, Temperature: 60°C to 85°C, Contact time: 20 to 30 minutes.
- For general cleaning: Concentration: 1 to 3 % COSA CIP 77, Temperature: 5°C to 85°C, Contact time: depends on the degree of soiling.
- Concentration, temperature and cleaning time can be optimized by evaluation of respective cleaning trials.
- Final rinse with water of minimum drinking water quality, ensuring all soil and product residues are removed.
Specifications
Specifications
| Product Type | Acid Cleaning Agent |
| Color-coded | No |
| Form | Concentrated Liquid |
| pH | 1.5 to 1.9 |
| Scent | Unscented |
| Sterility | Non-sterile |
| Appearance | Clear |
| Autoclavable | Not Autoclavable |
| Disposable | Single-use |
| Filtered | Filtered |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction