missing translation for 'onlineSavingsMsg'
Learn More

Ecolab COSA FOAM 40 Cleaning Additive

Product Code. 17142745
Change view
Click to view available options
pH:
5 to 7.5
Unit Size:
21kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. pH unitSize
17142745 5 to 7.5 21kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17142745 Supplier Ecolab Supplier No. 2324920

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

COSA FOAM 40 is a liquid, neutral manual cleaner or a foam additive in cleaning solutions for the pharmaceutical and cosmetic industries.

  • Suitable for manual and foam cleaning
  • Active foaming properties.
  • Excellently biodegradable.
  • The addition of COSA FOAM 40 to cleaning solutions with COSA CIP 72 or COSA CIP 96 enables an easily validated foam cleaning.
  • For alkaline foam cleaning: Concentration: 1.0 to 1.5% COSA CIP 96, 0.5 to 1.0% COSA FOAM 40, Contact time: 10 to 20 minutes.
  • For acid foam cleaning: Concentration: 1.0 to 1.5% COSA CIP 72, 0.5 to 1.0% COSA FOAM 40, Contact time: 10 to 20 minutes.
  • For neutral foam cleaning: Concentration: 0.5 to 1.0% COSA FOAM 40, Contact time: 10 to 20 minutes.
  • For manual cleaning: Concentration: 0.5 to 2% COSA FOAM 40, Temperature: 15°C to 50°C, Contact time: depends on degree and type of soiling. Use cleaning tools like swab, brush or pad if required.
  • Final rinse with water of drinking water quality, ensuring all soil and product residues are removed. 

Specifications

Product Type Neutral Cleaning Agent
Color-coded No
Form Concentrated Liquid
pH 5 to 7.5
Scent Unscented
Sterility Non-sterile
Appearance Clear
Autoclavable Not Autoclavable
Disposable Single-use
Filtered Filtered
Flammable No
Size 21 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.