missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Centrifugal Devices: Spin-X™ LC

Product Code. 10134051 Shop All Corning Products
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Unit Size:
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
10134051 0.22 μm Pack of 200
10430672 0.45 μm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10134051 Supplier Corning™ Supplier No. 8169
  • ONLINE EXCLUSIVE PRICE
    450.00 €
    420.50 € / Pack of 200
    Save 29.50 €
    6% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Handles volumes up to 500μL. Corning™ Costar™ Centrifugal Devices: Spin-X™ LC includes a nylon membrane for applications such as HPLC sample preparation.

  • Spin-X centrifuge tube filters consist of a membrane-containing filter unit within a microcentrifuge tube.
  • Uses: Removing bacteria, cells, and particles from liquids; HPLC sample preparation; DNA removal from agarose or acrylamide gels. Maximum RCF is 16,000 x g.
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) Nylon
Pore Size 0.22 μm
Sterility Non-sterile
Type Spin-X LC
Volume (Metric) 0.5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.