missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Transwell™ Multiple Well Plate with Permeable Polyester Membrane Inserts
BIOPHARMA

Product Code. 10619141 Shop All Corning Products
Change view
Click to view available options
Pore Size:
0.4 μm
3 μm
8 μm
Description:
12 inserts in a 12-well plate
12 inserts in a 24-well plate
6 inserts in a 6-well plate
Culture Area:
0.33 cm2
1.12 cm2
4.67 cm2
Diameter (Metric) Outer:
6.5 mm
12 mm
24 mm
Unit Size:
Pack of 24
Pack of 48
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Description Culture Area Diameter (Metric) Outer Unit Size
10619141 0.4 μm 6 inserts in a 6-well plate 4.67 cm2 24 mm Pack of 24
10317701 3 μm 12 inserts in a 24-well plate 0.33 cm2 6.5 mm Pack of 48
10482181 0.4 μm 12 inserts in a 24-well plate 0.33 cm2 6.5 mm Pack of 48
13216768 8 μm 12 inserts in a 24-well plate 0.33 cm2 6.5 mm Pack of 48
10357651 3 μm 12 inserts in a 12-well plate 1.12 cm2 12 mm Pack of 48
10565482 0.4 μm 12 inserts in a 12-well plate 1.12 cm2 12 mm Pack of 48
10699141 3 μm 6 inserts in a 6-well plate 4.67 cm2 24 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10619141 Supplier Corning™ Supplier No. 3450
  • ONLINE EXCLUSIVE PRICE
    268.23 €
    237.83 € / Pack of 24
    Save 30.40 €
    11% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Featuring a microscopically transparent polyester membrane that is TC-treated for optimal cell attachment and growth. Corning™ Transwell™ Multiwell Plate with Polyester Membrane Inserts provide better visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation.

 

  • Ideal for transport studies, chemotaxis, co-culture, and microbial pathogenesis studies
  • Thin membrane and straight pore structure provides consistent transport and cell migration
  • Self-centering insert prevents media from wicking between the insert and the outer well
  • Plate: Virgin Polystyrene
  • Membrane: PET

 

TRUSTED_SUSTAINABILITY

Specifications

Description 6 inserts in a 6-well plate
Culture Area 4.67 cm2
Material PET
Volume (Metric) Well 2.6 mL
Pore Density 4 x 106 pores/cm2
Pore Size 0.4 μm
Diameter (Metric) Outer 24 mm
Quantity Packaged 6 inserts in a 6 well plate, 4 plates per case
Surface Coating TC-Treated
Color Clear
Surface Treatment TC-Treated
Sterility Sterile
No. of Wells 6
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.