missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cotton Linters FN 3 Chromatography Paper

Product Code. 10682602 Shop All Sartorius Products
Change view
Click to view available options
Length (Metric):
250 mm
300 mm
580 mm
3460 mm
Width (Metric):
250 mm
570 mm
580 mm
600 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) Unit Size
10682602 250 mm 250 mm Pack of 100
10400282 300 mm 580 mm Pack of 100
10032351 580 mm 600 mm Pack of 100
10357691 3460 mm 570 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10682602 Supplier Sartorius™ Supplier No. FT2503250250N
  • ONLINE EXCLUSIVE PRICE
    220.00 €
    159.88 € / Pack of 100
    Save 60.12 €
    27% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Format Sheet
Grade FN 3
Material Cotton Linters
Width (Metric) 250 mm
Length (Metric) 250 mm
Technique Chromatography
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.