missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cotton Linters FN 7A Chromatography Paper

Product Code. 10377731 Shop All Sartorius Products
Click to view available options
Length (Metric):
60 mm
580 mm
Unit Size:
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 10377731

Brand: Sartorius™ FT2508580600K

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Format Sheet
Grade FN 7 A
Material Cotton Linters
Width (Metric) 600 mm
Length (Metric) 580 mm
Technique Chromatography
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.