Learn More
Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards
Shop All Thermo Scientific ProductsDescription
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards, a cost-effective, convenient and easy to use product for validating liquid particle counters. Packaged in single-use bottles and intended to be sampled directly from the bottle, standards were developed for manufacturers of parenteral drugs and ophthalmic solutions seeking interim verification of USP 788 and 789 (Particulate Matter in Injections and Particulate Matter in Ophthalmic Solutions).
- Polystyrene microspheres are suspended in an ultra clean diluent
- Concentration is optimized for use in light obscuration particle counters and other low concentration counting applications
- Diameters are traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- CC10 and CC25 are ideal for USP 788 and 788 interim testing
Includes:
- Certificate of Calibration and Traceability to NIST™
- Particle counting protocol
- Material Safety Data Sheet
Specifications
Specifications
| Additive | Contains trace amount of surfactant |
| Certifications/Compliance | Certificate of Calibration and Traceability to NIST |
| Concentration | 3000 particles/mL ± 10% |
| Content And Storage | Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. |
| Contents | Polystyrene microspheres in water |
| Description | Products provide a precise method for calibrating or checking the performance of laser particle counters |
| Color | White or Colorless |
| For Use With (Application) | Liquid Particle Counter Validation, USP Verification |
| Material | Polystyrene |
| Product Type | Count Control Particles |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.