missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Counting Chamber with Bright Line Double Net Ruling

Product Code. 13444890
Change view
Click to view available options
Grid Type:
Burker
Neubauer
Neubauer Improved
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Grid Type Unit Size
13444890 Neubauer Improved Each
15827045 Burker Each
15748128 Neubauer Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13444890 Supplier Marienfeld Superior™ Supplier No. 0640030
  • ONLINE EXCLUSIVE PRICE
    404.81 €
    62.03 € / Pack of 1
    Save 342.78 €
    84% Off
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Marienfeld Superior™ Counting Chamber with double net ruling are precise measuring instruments for investigation of cell suspensions

  • Precise measuring instrument for determination of the number of particles in liquids
  • Made of special optical glass
  • Equipped with two grids
  • With 2 haemacytometer cover glasses 20x26 mm
  • Individually packed in a transparent plastic box, 10 boxes in a carton

Specifications

Product Type Counting chamber, bright line
Grid Type Neubauer Improved
Description CE-marked (IVD)
Cell Size 0.0025 mm2
Material Special optical glass
Quantity 1
Depth (Metric) 0.1 mm
Includes Two cover glasses 20 x 26 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.