missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Counting Chamber with Dark Line Double Net Ruling

Product Code. 15817045
Change view
Click to view available options
Includes:
Two cover glasses 20 x 26 mm and two clamps
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
15817045 Two cover glasses 20 x 26 mm and two clamps Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15817045 Supplier Marienfeld Superior™ Supplier No. 0640211
  • ONLINE EXCLUSIVE PRICE
    62.01 €
    46.54 € / Pack of 1
    Save 15.47 €
    24% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Marienfeld Superior™ Counting Chamber with double net ruling are precise measuring instruments for investigation of cell suspensions

  • Precise measuring instrument for determination of the number of particles in liquids
  • Made of special optical glass
  • Equipped with two grids
  • With 2 haemacytometer cover glasses 20x26 mm
  • Individually packed in a transparent plastic box, 10 boxes in a carton

Specifications

Product Type Counting chamber, Dark line
Grid Type Burker
Description CE-marked (IVD)
Cell Size 0.0025 mm2
Material Special optical glass
Quantity 1
Depth (Metric) 0.1 mm
Includes Two cover glasses 20 x 26 mm and two clamps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.