missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ McMaster Counting Chamber
Description
- For counting worm eggs
- Complete set with cover glass
Specifications
Specifications
| Product Type | Counting Chamber |
| Description | With 2 counting grids |
| Model | McMaster |
| Quantity | 1 |
| Dimensions (L x W) | 75 x 32mm |
| Depth (Metric) | 1.5mm |
| For Use With (Application) | Suitable for solid media |
| Includes | With cover glass |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?