missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Cover Glasses

Product Code. 30158408
Change view
Click to view available options
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
22 x 32 mm
22 x 40 mm
22 x 50 mm
22 x 60 mm
24 x 24 mm
24 x 32 mm
24 x 40 mm
24 x 50 mm
24 x 60 mm
Unit Size:
Pack of 1000
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30158408 18 x 18 mm Pack of 1000
30158489 22 x 32 mm Pack of 1000
30158436 24 x 32 mm Pack of 1000
30158474 24 x 40 mm Pack of 1000
30158517 22 x 40 mm Pack of 1000
30158413 24 x 60 mm Pack of 1000
30158394 24 x 24 mm Pack of 1000
30158447 20 x 20 mm Pack of 1000
30158399 22 x 60 mm Pack of 1000
30158314 24 x 50 mm Pack of 1000
30158497 22 x 22 mm Pack of 1000
30158363 22 x 50 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 30158408 Supplier Heinz Herenz Supplier No. 1051801
  • ONLINE EXCLUSIVE PRICE
    26.39 €
    21.46 € / Pack of 1000
    Save 4.93 €
    18% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cover glasses.

  • Cover glasses
  • Size 1 (0.13 to 0.16 mm)

Specifications

Product Type Coverslip
Shape Square
Material Borosilicate Glass
Width (Metric) 18 mm
Thickness (Metric) 0.13 to 0.16 mm
Dimensions (L x W) 18 x 18 mm
Sterility Non-sterile
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.