missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Cover Glasses Boro ECONOMY

Product Code. 30158518
Change view
Click to view available options
Dimensions (L x W):
18 x 18 mm
20 x 20 mm
22 x 22 mm
22 x 32 mm
22 x 40 mm
22 x 50 mm
22 x 60 mm
24 x 24 mm
24 x 32 mm
Unit Size:
Pack of 1000
Pack of 2000
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
30158518 22 x 50 mm Pack of 1000
30158382 22 x 22 mm Pack of 2000
30158438 22 x 60 mm Pack of 1000
30158441 20 x 20 mm Pack of 2000
30158367 24 x 32 mm Pack of 1000
30158415 22 x 32 mm Pack of 1000
30158390 22 x 40 mm Pack of 1000
30158499 18 x 18 mm Pack of 2000
30158484 24 x 24 mm Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30158518 Supplier Heinz Herenz Supplier No. 1052263
  • ONLINE EXCLUSIVE PRICE
    54.92 €
    39.29 € / Pack of 1000
    Save 15.63 €
    28% Off
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cover glasses ECONOMY.

  • Cover glasses Boro ECONOMY
  • Size 1 (0.13 to 0.16 mm)

Specifications

Product Type Coverslip
Shape Rectangle
Material Borosilicate Glass
Width (Metric) 22 mm
Thickness (Metric) 0.13 to 0.16 mm
Dimensions (L x W) 22 x 50 mm
Sterility Non-sterile
Disposable Single-use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.