missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Cover Glasses for Counting Chambers and Haemacytometers

Product Code. 10147771
Change view
Click to view available options
Dimensions (L x W):
24 x 24 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10147771 24 x 24 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10147771 Supplier Marienfeld Superior™ Supplier No. 0352000
  • ONLINE EXCLUSIVE PRICE
    143.51 €
    118.73 € / Pack of 100
    Save 24.78 €
    17% Off
 Restricted Item
Estimated Shipment: 27-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Cover Glasses of 0.4 mm thickness for counting chambers and haemacytometers for covering the specimens in counting chambers.

  • Made of special optical glass
  • Ready for use
  • Ground and polished edges
  • Additional feature: The excellent quality of the edges make the haemacytometer cover glasses well suitable for blood smears
  • Individually packed in poly bags, 10 poly bags in a plastic box, 10 plastic boxes in a cardboard box
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability

Specifications

Product Type Cover Glass
Shape Square
Material Special Optical Glass
Thickness (Metric) 0.4 mm
Dimensions (L x W) 24 x 24 mm
For Use With (Equipment) Counting Chambers and Haemacytometers
Quantity 100
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.