missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ibidi Coverslips for Sticky-Slides
Click to view available options
:
Coverslips
Description
- Coverslips #1.5H (170 μm ± 5 μm) D 263 M Schott glass
- 25 mm x 75 mm
- non-sterile
Specifications
Specifications
| Product Type | Coverslip |
| Length (Metric) | 75 mm |
| Width (Metric) | 25 mm |
| Thickness (Metric) | 170 μm |
| Quantity | 100 |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction