missing translation for 'onlineSavingsMsg'
Learn More

CPC™ AseptiQuik DC Body

Product Code. 30968742
Change view
Click to view available options
Material:
Polycarbonate
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
30968742 Polycarbonate Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30968742 Supplier CPC™ Supplier No. AQCDC17008
  • ONLINE EXCLUSIVE PRICE
    554.00 €
    538.55 € / Pack of 5
    Save 15.45 €
    2% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Polycarbonate
Min. Operating Temperature (Metric) 4°C
Maximum Pressure 60 psi
Max. Operating Temperature (Metric) 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.