missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Metal Quick Disconnect Compression Valved Inserts

Product Code. 15497263
Change view
Click to view available options
Tubing Size:
1/4 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15497263 1/4 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15497263 Supplier Cole-Parmer™ Supplier No. 3140469
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for use with gases or liquids

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.

Specifications

Description Quick-Disconnect x Compression Connection
Autoclavable Autoclavable
Material Brass
Overall Length (Metric) 3.69 cm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Tubing Size 1/4 in.
Outlet Port 1/8 in.
Sterilization Method Autoclave or Ethylene Oxide
Maximum Pressure 250 psi
Max. Operating Temperature (English) 180°F
Max. Operating Temperature (Metric) 82°C
Product Type Quick-Disconnect Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.