missing translation for 'onlineSavingsMsg'
Learn More

CPC™ MPX Series Connectors and Configurations

Product Code. 13428082
Change view
Click to view available options
Product Type:
Sanitary Coupling Body
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
13428082 Sanitary Coupling Body Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13428082 Supplier CPC™ Supplier No. 3160426

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance USP Class VI, ADCF
Autoclavable Autoclavable
Material Polysulfone
Overall Length (English) 1.4 in.
Overall Length (Metric) 36 mm
For Use With 12.7mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) -40°C
Height (Metric) 25 mm
Height (English) 1 in.
Color Amber
Maximum Pressure 60 psi
Max. Operating Temperature (English) 300°F
Max. Operating Temperature (Metric) 179°C
Product Type Sanitary Coupling Body
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.