missing translation for 'onlineSavingsMsg'
Learn More

CPC Colder Products Company™ Steam-Thru II Quick-Disconnect Couplings

Product Code. 30968800
Change view
Click to view available options
Diameter (Metric) Inner:
12.7 mm
For Use With:
12.7mm
Height (Metric):
19.1 mm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner For Use With Height (Metric) Unit Size
30968800 12.7 mm 12.7mm 19.1 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30968800 Supplier CPC Colder Products Company™ Supplier No. STC2020000
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance USP Class VI, ADCF
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7 mm
Material Polysulfone
Overall Length (English) 0.75 in.
Overall Length (Metric) 19.1 mm
For Use With 12.7mm
Height (Metric) 19.1 mm
Height (English) 0.75 in.
Color Amber
Product Type Steam Through II Connection
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.