missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash CPE OverShoe Compressed Polyethylene -Machine Made

Product Code. 30058460
Change view
Click to view available options
Color:
Blue
Red
White
Unit Size:
Pack of 2000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30058460 Red Pack of 2000
30058405 Blue Pack of 2000
30058232 White Pack of 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30058460 Supplier Chemsplash Supplier No. 2522.500.999
  • ONLINE EXCLUSIVE PRICE
    69.44 €
    58.65 € / Pack of 2000
    Save 10.79 €
    15% Off
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Elasticated Overshoe in a 3 g. 16 in. compressed polyethylene material.

Elasticated Overshoe

  • 3 GSM Compressed Polyethylene Material
  • 16 in. Long
  • Elasticated Ankles
  • Heat Sealed Seams
  • PFAS Free

Description: Elasticated Overshoe in a 3 gram blue compressed polyethylene material. Creates a barrier over your footwear. The 16 in. length offers suitability for all footwear sizing. Ideal for keeping clean footwear clean or keeping clean floors clean from dirty footwear.

Specifications

Size 3 g
Material Compressed Polyethylene
Latex Free Yes
Color Red
Disposable Single-use
Sterility Non-sterile
Closure Type Elastic Ankle
Sole Type Plain
Resistance Liquid
Product Type Shoe Covers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.